PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Calcium & Lime Remover, 1G

ZEP PROFESSIONAL| Zoro #: G0928496| Mfr #: R11524

$22.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearItem: Calcium and Lime RemoverRTU Yield per Container: 32 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928496 Mfr #: R11524
Color: ClearItem: Calcium and Lime Remover
RTU Yield per Container: 32 gal.Size: 1 gal.
Recommended Dilution: 1:32Standards: -
Container Type: jugFragrance: None
Country of Origin (subject to change): United States

Description

Calcium and Lime Remover, 1 gal., Container Type Jug, Color Clear, Fragrance None, Recommended Dilution 1:32, RTU Yield per Container 32 gal., Standards -

Restrictions and Compliance

*3: Hazardous material

Reviews