HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carpet Extraction Cleaner, Lemongrass

ZEP PROFESSIONAL| Zoro #: G0890854| Mfr #: R00624

$14.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
pH: 8 to 8.5
Container Type: jug
Fragrance: Lemongrass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890854 Mfr #: R00624
pH: 8 to 8.5Container Type: jug
Fragrance: LemongrassGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Recommended Dilution: 1:25Removes: Stains
Item: Carpet Extraction CleanerSize: 1 gal.
RTU Yield per Container: 25 gal.Country of Origin (subject to change): United States

Description

Carpet Extraction Cleaner, Recommended Dilution 1:25, pH 8 to 8.5, Size 1 gal., RTU Yield per Container 25 gal., Removes Stains, Fragrance Lemongrass, Container Type Jug

Restrictions and Compliance

*3: Hazardous material

Reviews