DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Chemical Mixing Dispenser, Combination

ZEP PROFESSIONAL| Zoro #: G1355426| Mfr #: R14201

$397.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355426 Mfr #: R14201
Includes: (1) Handed Bottle Fill, Remote Bucket Fill Pistol Grip and Choice of 16 Different Dilution RatesFills: Bottles/Buckets
Number of Chemicals Dispensed: 1Features: Combination
Item: Chemical Mixing DispenserMount: Wall
Country of Origin (subject to change): United States

Product Description

Chemical Mixing Dispenser, Number of Chemicals Dispensed 1, Fills Bottles/Buckets, Features Combination, Wall Mount, Includes (1) Handed Bottle Fill, Remote Bucket Fill Pistol Grip and Choice of 16 Different Dilution Rates

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.