Concrete and Masonry Floor Cleaner, Min. Qty 4

ZEP PROFESSIONAL| Zoro #: G3752777| Mfr #: R03324

$15.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Concrete and Masonry Floor CleanerFragrance: citrus
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3752777 Mfr #: R03324
Color: RedItem: Concrete and Masonry Floor Cleaner
Fragrance: citrusVOC Content: 9%
Size: 1 gal.Recommended Dilution: 1:120
pH Range: 13 to 14Container Type: jug
Country of Origin (subject to change): United States

Description

Concrete and Masonry Floor Cleaner, Size 1 gal., Recommended Dilution 1:120, Fragrance Citrus, Container Type Jug, pH Range 13 to 14, VOC Content 9 Percent, Color Red

Restrictions and Compliance

*3: Hazardous material

Reviews