HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Degreaser, Size 1 gal., PK4

ZEP PROFESSIONAL| Zoro #: G0348686| Mfr #: R19424

$45.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Degreaser Item: Degreaser
Degreaser NSF Rating: Not Rated
Recommended Dilution: 0.15 to 0.4%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348686 Mfr #: R19424
Degreaser Item: DegreaserDegreaser NSF Rating: Not Rated
Recommended Dilution: 0.15 to 0.4%Item: Degreaser
Degreaser Container Type: JugSub-Category: Degreaser
Degreaser Application: Facility MaintenanceContains: Butyl
Degreaser VOC Range: 10% to 50% / 10 to 500 g/LStandards: NFPA, OSHA
Degreaser Solvent Base: SolventReady to Use/Concentrated: Concentrated
VOC Content: 51.41g/LFragrance: Unscented
Degreaser Container Size: 1 gal.Country of Origin (subject to change): United States

Description

Degreaser, Facility Maintenance, Degreaser Container Type Jug, Degreaser Container Size 1 gal., Degreaser Solvent Base Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range 10 Percent to 50 Percent / 10 to 500 g/L, Concentrated, Recommended Dilution 0.15 to 0.4 Percent, Fragrance Unscented, VOC Content 51.41g/L, Contains Butyl, Standards NFPA, OSHA, Package Quantity 4

Restrictions and Compliance

*3: Hazardous material

Reviews