DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Degreaser, Size 5 gal., Mild

ZEP PROFESSIONAL| Zoro #: G1803137| Mfr #: R11735

$42.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1803137 Mfr #: R11735
Degreaser Application: Equipment/Machinery, Facility MaintenanceStandards: USDA, OSHA, NFPA
Degreaser VOC Range: Less than or equal to 10% / 10 g/LContains: Surfactants
Item: DegreaserDegreaser NSF Rating: Not Rated
Degreaser Container Size: 5 gal.Degreaser Solvent Base: Solvent
Degreaser Container Type: PailRTU Yield per Container: 640 gal.
Sub-Category: Food Service DegreasersReady to Use/Concentrated: Concentrated
Recommended Dilution: 0.1Degreaser Item: Degreaser
Fragrance: UnscentedCountry of Origin (subject to change): United States

Product Description

Degreaser, Equipment/Machinery, Facility Maintenance, Degreaser Container Type Pail, Degreaser Container Size 5 gal., Degreaser Solvent Base Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range Less than or equal to 10 Percent / 10 g/L, Concentrated, Recommended Dilution 0.1, Fragrance Unscented, VOC Content 4.87 Percent, RTU Yield per Container 640 gal., Contains Surfactants, Standards USDA, OSHA, NFPA

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.