Dry Film Lubricant, Aerosol, 18 oz., PK12

ZEP PROFESSIONAL| Zoro #: G0812165| Mfr #: R22201

$126.69 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0812165 Mfr #: R22201
Container Size: 20 oz.Net Weight: 18 oz.
Flash Point: NoneItem: Dry Film Lubricant
Sub-Category: Dry LubricantsVOC Content: 95.2%, 10.5 lb./gal., 1258g/L
Application: Seed Powder LubricationColor: Opaque
Lubricant Additives: MolybdenumSpecific Gravity: 1.32
Lubricant NSF Rating: Not RatedChemical Base: Dry Film
Container Type: Aerosol canCountry of Origin (subject to change): United States

Product Description

Dry Film Lubricant, Size 20 oz., Container Type Aerosol Can, Color Opaque/Black, Flash Point None, Dielectric Strength Not Specified, VOC Content 95.2 Percent, 10.5 lb./gal., 1258g/L, Specific Gravity 1.32, Net Weight 18 oz., Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.