Dust Mop Treatment, 640 oz., Wintergreen

ZEP PROFESSIONAL| Zoro #: G0396356| Mfr #: R25535

$169.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Dust Mop TreatmentSize: 640 oz.Container Type: Bucket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396356 Mfr #: R25535
Item: Dust Mop TreatmentSize: 640 oz.
Container Type: BucketFragrance: Wintergreen
Country of Origin (subject to change): United States

Description

Dust Mop Treatment, 640 oz., Bucket, Fragrance Wintergreen

Restrictions and Compliance

*3: Hazardous material

Reviews