DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Floor Finish, 30 min., 5 gal.

ZEP PROFESSIONAL| Zoro #: G2085964| Mfr #: R16635

$136.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 30 min.
Standards: ASTM D2048 Slip Resistance CSPA, UL
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085964 Mfr #: R16635
Dry Time: 30 min.Standards: ASTM D2048 Slip Resistance CSPA, UL
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsRequired Brush Speed: 150 to 3000 rpm
Solids Content: 0.2Coverage per Gallon: 2000 to 2500 sq. ft.
Item: Floor FinishSize: 5 gal.
Country of Origin (subject to change): United States

Description

Floor Finish, Size 5 gal., Solids Content 0.2, Coverage per Gallon 2000 to 2500 sq. ft., Required Brush Speed 150 to 3000 rpm, Dry Time 30 min., Standards ASTM D2048 Slip Resistance CSPA, UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews