SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Floor Finish, 5 gal., 20 to 30 min.

ZEP PROFESSIONAL| Zoro #: G0970277| Mfr #: R03635

$107.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 20 to 30 min.Item: Floor FinishRequired Brush Speed: 150 to 3000 rpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970277 Mfr #: R03635
Dry Time: 20 to 30 min.Item: Floor Finish
Required Brush Speed: 150 to 3000 rpmRecommended Dilution: Ready to Use
Size: 5 gal.Solids Content: 0.2
Coverage per Gallon: 2000 sq. ft.Maintenance Frequency: Multiple
Country of Origin (subject to change): United States

Description

Floor Finish, Size 5 gal., Solids Content 0.2, Coverage per Gallon 2000 sq. ft., Recommended Dilution Ready to Use, Required Brush Speed 150 to 3000 rpm, Maintenance Frequency Multiple, Dry Time 20 to 30 min.

Restrictions and Compliance

*3: Hazardous material

Reviews