KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Finish, Multiple, 20 to 30 min.

ZEP PROFESSIONAL| Zoro #: G2317016| Mfr #: R03724

$31.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Floor Finish
Coverage per Gallon: 2000 sq. ft.
Dry Time: 20 to 30 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317016 Mfr #: R03724
Item: Floor FinishCoverage per Gallon: 2000 sq. ft.
Dry Time: 20 to 30 min.Required Brush Speed: 150 to 3000 rpm
Size: 1 gal.Recommended Dilution: Ready to Use
Maintenance Frequency: MultipleSolids Content: 0.25
Country of Origin (subject to change): United States

Description

Floor Finish, Size 1 gal., Solids Content 0.25, Coverage per Gallon 2000 sq. ft., Recommended Dilution Ready to Use, Required Brush Speed 150 to 3000 rpm, Maintenance Frequency Multiple, Dry Time 20 to 30 min.

Restrictions and Compliance

*3: Hazardous material

Reviews