Floor Finish, Multiple, 20 to 30 min.

ZEP PROFESSIONAL| Zoro #: G1630377| Mfr #: R03735

$151.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Floor Finish
Coverage per Gallon: 2000 sq. ft.
Dry Time: 20 to 30 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630377 Mfr #: R03735
Item: Floor FinishCoverage per Gallon: 2000 sq. ft.
Dry Time: 20 to 30 min.Required Brush Speed: 150 to 3000 rpm
Size: 5 gal.Recommended Dilution: Ready to Use
Maintenance Frequency: MultipleSolids Content: 0.25
Country of Origin (subject to change): United States

Description

Floor Finish, Size 5 gal., Solids Content 0.25, Coverage per Gallon 2000 sq. ft., Recommended Dilution Ready to Use, Required Brush Speed 150 to 3000 rpm, Maintenance Frequency Multiple, Dry Time 20 to 30 min.

Restrictions and Compliance

*3: Hazardous material

Reviews