KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Maintainer, 1 gal., Mild, White

ZEP PROFESSIONAL| Zoro #: G1865814| Mfr #: R04224

$14.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: jug
Item: Floor Maintainer
VOC Content: 5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865814 Mfr #: R04224
Container Type: jugItem: Floor Maintainer
VOC Content: 5%Fragrance: Mild
pH Range: 8 to 9Flash Point: 150 Degrees F
Recommended Dilution: Ready to UseStandards: NFPA
Size: 1 gal.Color: White
Country of Origin (subject to change): United States

Description

Floor Maintainer, Size 1 gal., Recommended Dilution Ready to Use, Fragrance Mild, Container Type Jug, pH Range 8 to 9, Flash Point 150 Degrees F, VOC Content 5 Percent, Color White, Standards NFPA

Restrictions and Compliance

*3: Hazardous material

Reviews