General Purpose Cleaners, Citrus, Green

ZEP PROFESSIONAL| Zoro #: G0997324| Mfr #: R06901

$6.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Recommended Dilution: Ready to UseGreen Environmental Attribute: VOC Levels Meet SCAQMD RequirementsFragrance: citrus
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997324 Mfr #: R06901
Recommended Dilution: Ready to UseGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Fragrance: citrusContainer Type: Trigger Spray Bottle
Size: 32 oz.VOC Content: 1%
Sub-Category: General Purpose CleanersColor: Green
Item: CleanerCountry of Origin (subject to change): United States

Description

Cleaner, Size 32 oz., Recommended Dilution Ready to Use, Container Type Trigger Spray Bottle, Color Green, Fragrance Citrus, VOC Content 1 Percent

Restrictions and Compliance

*3: Hazardous material

Reviews