KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

General Purpose Cleaners, Citrus

ZEP PROFESSIONAL| Zoro #: G1955152| Mfr #: R06801

$7.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fragrance: citrus
Item: Cleaner
Size: 20 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955152 Mfr #: R06801
Fragrance: citrusItem: Cleaner
Size: 20 oz.Flash Point: 82.9 Degrees F
Container Type: Aerosol canRecommended Dilution: Ready to Use
Contains: D LimoneneSub-Category: General Purpose Cleaners
VOC Content: 9.20%Country of Origin (subject to change): United States

Description

Cleaner, Size 20 oz., Recommended Dilution Ready to Use, Container Type Aerosol Can, Fragrance Citrus, Contains D Limonene, VOC Content 9.20 Percent, Flash Point 82.9 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews