General Purpose Cleaners, Green, Pleasant

ZEP PROFESSIONAL| Zoro #: G1924797| Mfr #: R08924

$17.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Sub-Category: General Purpose CleanersFragrance: PleasantGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Save 15%. Sign up for Z-mail.


Zoro #: G1924797 Mfr #: R08924
Sub-Category: General Purpose CleanersFragrance: Pleasant
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsColor: Green
Container Type: jugVOC Content: 1%
Item: CleanerSize: 1 gal.
RTU Yield per Container: 10 gal.Recommended Dilution: 1:9
Country of Origin (subject to change): United States


Cleaner, Size 1 gal., Recommended Dilution 1:9, Container Type Jug, RTU Yield per Container 10 gal., Color Green, Fragrance Pleasant, VOC Content 1 Percent

Restrictions and Compliance

*3: Hazardous material