KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Glass Cleaner, 1 qt., Blue

ZEP PROFESSIONAL| Zoro #: G1493475| Mfr #: R04601

$3.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Bottle
Contains: Ethanol
Item: Glass Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493475 Mfr #: R04601
Container Type: BottleContains: Ethanol
Item: Glass CleanerFragrance: odorless
Recommended Dilution: Ready to UseCase Quantity: 12
Size: 1 qt.For Use On: Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
Color: BlueCountry of Origin (subject to change): United States

Description

Glass Cleaner, 1 qt., Color Blue, Contains Ethanol, For Use On Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car, Fragrance Odorless, Container Type Bottle, Recommended Dilution Ready to Use

Restrictions and Compliance

*3: Hazardous material

Reviews