SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Glass Cleaner, 20 oz.

ZEP PROFESSIONAL| Zoro #: G0364795| Mfr #: R04701

$5.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Glass CleanerFragrance: odorlessRecommended Dilution: Ready to Use
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364795 Mfr #: R04701
Item: Glass CleanerFragrance: odorless
Recommended Dilution: Ready to UseContains: Aerosol
For Use On: Any Surface Not Harmed by WaterCase Quantity: 12
Size: 20 oz.Container Type: Aerosol can
Net Weight: 20 oz.Country of Origin (subject to change): United States

Description

Glass Cleaner, 20 oz., Net Weight 20 oz., Contains Aerosol, For Use On Any Surface Not Harmed by Water, Fragrance Odorless, Container Type Aerosol Can, Recommended Dilution Ready to Use

Restrictions and Compliance

*3: Hazardous material

Reviews