20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

ZEP PROFESSIONAL 1 gal. Lemon Hand Cleaner

ZEP PROFESSIONAL| Zoro #: G1595264| Mfr #: R04924

$25.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595264 Mfr #: R04924
Package Type: BottleItem: Hand Cleaner
Size: 1 gal.Uses Dispenser: Mfr. No. R09401
Application: Oil and Grease RemovalItem: Hand Cleaner
Size: 1 gal.Color: Green
Fragrance: LemonFormula: Tiny Scrubbing Beads
Country of Origin (subject to change): United States

Product Description

Hand Cleaner, Size 1 gal., Color Green, Lemon Fragrance, Uses Dispenser G1981752, Contains Tiny Scrubbing Beads

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.