20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

ZEP PROFESSIONAL 1 gal. Orange Hand Cleaner

ZEP PROFESSIONAL| Zoro #: G1710931| Mfr #: R05124

$14.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1710931 Mfr #: R05124
Package Type: BottleItem: Hand Cleaner
Size: 1 gal.Uses Dispenser: Mfr. No. R09401
Application: Oil and Grease RemovalItem: Hand Cleaner
Size: 1 gal.Color: Orange
Fragrance: OrangeFormula: Pumice
Country of Origin (subject to change): United States

Product Description

Hand Cleaner, Size 1 gal., Color Orange, Orange Fragrance, Uses Dispenser G1981752, Contains Pumice

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.