Hand Sanitizer, Size 500mL, Gel, PK12

ZEP PROFESSIONAL| Zoro #: G2188785| Mfr #: R10901

$70.92 /pk

This item ships free. Details.Standard ground shipping.
Details:
Industry Type: Healthcare
Package Type: Pump Bottle
Size: 500ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188785 Mfr #: R10901
Industry Type: HealthcarePackage Type: Pump Bottle
Size: 500mlForm: Gel
Item: Hand SanitizerFormula: Alcohol
Country of Origin (subject to change): United States

Description

Hand Sanitizer, 500mL, Form Gel, Formula Alcohol, Package Type Pump Bottle, Package Quantity 12

Restrictions and Compliance

*3: Hazardous material

Reviews