Hand Sanitizer, Size 1 gal., Gel, PK4

ZEP PROFESSIONAL| Zoro #: G2158012| Mfr #: R10924

$74.02 /pk

This item ships free. Details.Standard ground shipping.
Details:
Industry Type: Healthcare
Package Type: Bottle
Item: Hand Sanitizer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158012 Mfr #: R10924
Industry Type: HealthcarePackage Type: Bottle
Item: Hand SanitizerForm: Gel
Formula: AlcoholSize: 1 gal.
Uses Dispenser: Mfr. No. R09401Country of Origin (subject to change): United States

Description

Hand Sanitizer Gel, Size 1 gal, Uses Dispenser G1981752, Alcohol-based Formula, Package Quantity 4

Restrictions and Compliance

*3: Hazardous material

Reviews