PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Heavy Duty Citrus Degreaser, Size 55 gal.

ZEP PROFESSIONAL| Zoro #: G2059951| Mfr #: R07785

$1851.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: DegreaserDegreaser Container Type: DrumRTU Yield per Container: 65 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059951 Mfr #: R07785
Sub-Category: DegreaserDegreaser Container Type: Drum
RTU Yield per Container: 65 gal.VOC Content: 23%
Degreaser Application: Equipment/MachineryFragrance: citrus
Degreaser Container Size: 55 gal.Degreaser Solvent Base: Natural Solvent
Item: Heavy Duty Citrus DegreaserDegreaser NSF Rating: Not Rated
Degreaser Item: DegreaserRecommended Dilution: 1:1 to 1:64
Standards: OSHA Hazard Communication Standard, 29 CFR 1910.1200, NFPAReady to Use/Concentrated: Concentrated
Flash Point: 145 Degrees FDegreaser VOC Range: 10% to 50% / 10 to 500 g/L
Country of Origin (subject to change): United States

Description

Heavy Duty Citrus Degreaser, Equipment/Machinery, Cleaner Container Type Drum, Cleaner Container Size 55 gal., Cleaner Solvent Base Natural Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Degreaser, Concentrated, Recommended Dilution 1:1 to 1:64, Fragrance Citrus, VOC Content 23 Percent, RTU Yield per Container 65 gal., Flash Point 145 Degrees F, Standards OSHA Hazard Communication Standard, 29 CFR 1910.1200, NFPA

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, WI

Reviews