DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Heavy Duty Degreaser, Size 20 oz.

ZEP PROFESSIONAL| Zoro #: G1627157| Mfr #: R06701

$9.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Degreaser Container Type: Aerosol Can
Sub-Category: Degreaser
Item: Heavy Duty Degreaser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627157 Mfr #: R06701
Degreaser Container Type: Aerosol CanSub-Category: Degreaser
Item: Heavy Duty DegreaserDegreaser Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Ready to Use/Concentrated: Ready to UseStandards: NFPA, OSHA
Degreaser Container Size: 20 oz.Degreaser NSF Rating: Not Rated
Fragrance: PineContains: Ethanol
Degreaser VOC Range: 10% to 50% / 10 to 500 g/LVOC Content: 29.60%
Recommended Dilution: Ready to UseDegreaser Solvent Base: Solvent
Flash Point: 84.9 Degrees FDegreaser Item: Degreaser
Country of Origin (subject to change): United States

Description

Heavy Duty Degreaser, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Cleaner Container Type Aerosol Can, Cleaner Container Size 20 oz., Cleaner Solvent Base Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Degreaser, Ready to Use, Recommended Dilution Ready to Use, Fragrance Pine, VOC Content 29.60 Percent, Contains Ethanol, Flash Point 84.9 Degrees F, Standards NFPA, OSHA

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, DE, MD, NH, UT

Reviews