SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Pressure Lubricant, Aerosol Can, 20 Oz.

ZEP PROFESSIONAL| Zoro #: G1583181| Mfr #: R07101

$11.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: General Purpose LubricantsLubricant NSF Rating: Not RatedFlash Point: -18 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583181 Mfr #: R07101
Sub-Category: General Purpose LubricantsLubricant NSF Rating: Not Rated
Flash Point: -18 Degrees FColor: Amber
Application: Reduce Friction in Sliding, Twisting or Spinning Parts, Bonds Quickly to Clean Metal, Wood, Concrete,, Some Hard Plastic SurfacesContainer Type: Aerosol can
Standards: -Container Size: 20 oz.
Max. Operating Temp.: 600 Degrees FMin. Operating Temp.: -103 Degrees F
Lubricant Additives: PTFEVOC Content: 50%
Specific Gravity: 0.75Chemical Base: Synthetic Oil
Item: High Pressure LubricantCountry of Origin (subject to change): United States

Description

Lubricant, High Pressure Lubricant, Lubricant NSF Rating Not Rated, Lubricant Film Wet, Lubricant Additives PTFE, Min. Operating Temp. -103 Degrees F, Max. Operating Temp. 600 Degrees F, Extremely Flammable Aerosol, Lubricant Container Aerosol Can, Container Size 20 oz., Lubricant Color Amber, Chemical Base Synthetic Oil, Flash Point -18 Degrees F, Specific Gravity 0.75, VOC Content 50 Percent

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews