Liquid Dish Detergent, 1 gal., Lemongrass

ZEP PROFESSIONAL |Zoro #: G2095134|Mfr #: R17724

$32.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095134 Mfr #: R17724
Size: 1 gal.Item: Dishwashing Detergent
Form: LiquidFragrance: Lemongrass
Container Type: BottleRecommended Dilution: 1:64 to 1:256
Item: Dishwashing DetergentSize: 1 gal.
Recommended Dilution: 1:64 to 1:256Fragrance: Lemongrass
Country of Origin (subject to change): United States

Product Description

Dishwashing Detergent, Form Liquid, Size 1 gal., Container Type Bottle, Fragrance Lemongrass, Recommended Dilution 1:64 to 1:256

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.