ZEP PROFESSIONAL 1 gal. Jug Lavender Liquid Fabric Softener

ZEP PROFESSIONAL |Zoro #: G0299722|Mfr #: R21324

$20.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0299722 Mfr #: R21324
Fragrance: LavenderSize: 1 gal.
Color: Opaque, LavenderItem: Liquid Fabric Softener
Container Type: JugCountry of Origin (subject to change): United States

Product Description

Liquid Fabric Softener, 1 gal., Jug, Color Opaque, Lavender, Fragrance Lavender

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.