SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Part Wash Cleaning Solution, Powder, 40 Lb

ZEP PROFESSIONAL| Zoro #: G1615923| Mfr #: R20034

$84.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Parts Washer Cleaning SolutionFlash Point (F): -Size: 40 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615923 Mfr #: R20034
Item: Parts Washer Cleaning SolutionFlash Point (F): -
Size: 40 lb.Color: White
Removes: Grease and OilPackage Quantity: 1
Standards: -Type: Powder
For Use With: Spray Wash SystemsCountry of Origin (subject to change): United States

Description

Parts Washer Cleaning Solution, Powder, Container Size 40 Lb Pail, Color White, Removes Grease and Oil, For Use With Spray Wash Systems

Restrictions and Compliance

*3: Hazardous material

Reviews