PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Powdered Concrete Floor Cleaner, Orange

ZEP PROFESSIONAL| Zoro #: G1458834| Mfr #: R02934

$63.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: OrangeItem: Concrete Floor CleanerFragrance: Pine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458834 Mfr #: R02934
Color: OrangeItem: Concrete Floor Cleaner
Fragrance: PineVOC Content: 0.67%
Size: 40 lb.Recommended Dilution: 1:10
Form: PowderpH Range: 12 to 12.5
Standards: NFPAContainer Type: Drum
Country of Origin (subject to change): United States

Description

Concrete Floor Cleaner, Form Powder, Size 40 lb., Recommended Dilution 1:10, Fragrance Pine, Container Type Drum, pH Range 12 to 12.5, VOC Content 0.67 Percent, Color Orange, Standards NFPA

Restrictions and Compliance

*3: Hazardous material

Reviews