KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Lubricant, 55 Gal

ZEP PROFESSIONAL| Zoro #: G0646475| Mfr #: R25785

$1699.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Mold Release
VOC Content: 59.60%
Container Type: Drum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646475 Mfr #: R25785
Item: Mold ReleaseVOC Content: 59.60%
Container Type: DrumLubricant NSF Rating: Not Rated
Max. Operating Temp.: 450 Degrees FColor: Yellow
Application: Automatic Vending Machine Operators, Hotels, Motels, Industrial Machinery Manufacturers, Lumber, Other Building Material Dealers, office Machines, Sports, Recreation SuppliersContainer Size: 55 gal.
Min. Operating Temp.: -40 Degrees FCountry of Origin (subject to change): United States

Description

Silicone Lubricant, High Temp Effective, Size 55 gal., Temp Range -40 to 450 F, Flash Point 125 F, VOC Content 475.98 (g/l) or 59.6%, Specific Gravity 0.8, Film Type Light lubricating Silicone film, Contains No Ozone Depleting Chemicals, No Sara 313 Chemicals, Lubricates and Protects, Automatic Vending Machine Operators, Hotels & motels, Industrial Machinery Manufacturers, Lumber & other Building Material Dealers, Office Machines, Sports and Recreation Suppliers, Silicone Base

Restrictions and Compliance

*3: Hazardous material

Reviews