15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Solvent Degreaser, Size 1 gal.

ZEP PROFESSIONAL| Zoro #: G1876332| Mfr #: R07624

$57.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1876332 Mfr #: R07624
Standards: NFPA, OSHADegreaser VOC Range: Greater than 50% / 500 g/L
Degreaser Solvent Base: SolventDegreaser NSF Rating: Not Rated
Sub-Category: Solvent DegreasersItem: Solvent Degreaser
Degreaser Item: DegreaserFragrance: Unscented
Degreaser Application: Facility MaintenanceReady to Use/Concentrated: Concentrated
Degreaser Container Size: 1 gal.Degreaser Container Type: Bottle
Flash Point: 113 Degrees FRecommended Dilution: 1:1 to 1:10
Contains: NaphthaRTU Yield per Container: 30 to 645 gal.
Country of Origin (subject to change): United States

Product Description

Degreaser, Facility Maintenance, Degreaser Container Type Bottle, Degreaser Container Size 1 gal., Degreaser Solvent Base Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range Greater than 50 Percent / 500 g/L, Concentrated, Recommended Dilution 1:1 to 1:10, Fragrance Unscented, VOC Content 72.60 Percent, RTU Yield per Container 30 to 645 gal., Contains Naphtha, Flash Point 113 Degrees F, Standards NFPA, OSHA

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, WI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.