Solvent Degreaser, Size 20 oz., PK12

ZEP PROFESSIONAL| Zoro #: G1615135| Mfr #: R19201

$187.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1615135 Mfr #: R19201
Contains: Butyl, Non FlammableDegreaser Application: Equipment/Machinery, Facility Maintenance
Standards: NFPA, OSHADegreaser VOC Range: Greater than 50% / 500 g/L
Degreaser Container Type: Aerosol CanDegreaser Solvent Base: Solvent
Degreaser Container Size: 20 oz.Degreaser NSF Rating: Not Rated
Sub-Category: Solvent DegreasersItem: Solvent Degreaser
Ready to Use/Concentrated: Ready to UseDegreaser Item: Degreaser
Fragrance: UnscentedRecommended Dilution: Ready to Use
Country of Origin (subject to change): United States

Product Description

Degreaser, Equipment/Machinery, Facility Maintenance, Degreaser Container Type Aerosol Can, Degreaser Container Size 20 oz., Degreaser Solvent Base Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range Greater than 50 Percent / 500 g/L, Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, VOC Content 1303.39g/L, Contains Butyl, Non Flammable, Standards NFPA, OSHA, Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, WI

Product Reviews

Save 15%. Sign up for Z-mail.