KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solvent Degreaser, Size 5 gal.

ZEP PROFESSIONAL| Zoro #: G1601643| Mfr #: R07635

$127.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
VOC Content: 72.60%
Flash Point: 113 Degrees F
Degreaser NSF Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601643 Mfr #: R07635
VOC Content: 72.60%Flash Point: 113 Degrees F
Degreaser NSF Rating: Not RatedFragrance: Unscented
Degreaser Solvent Base: SolventDegreaser Container Size: 5 gal.
Ready to Use/Concentrated: ConcentratedSub-Category: Solvent Degreasers
Degreaser Container Type: PailContains: Naphtha
Degreaser VOC Range: Greater than 50% / 500 g/LRTU Yield per Container: 2 to 11 gal.
Degreaser Application: Equipment/Machinery, Facility MaintenanceItem: Solvent Degreaser
Degreaser Item: DegreaserStandards: NFPA, OSHA
Recommended Dilution: 1:1 to 1:10Country of Origin (subject to change): United States

Description

Solvent Degreaser, Equipment/Machinery, Facility Maintenance, Cleaner Container Type Pail, Cleaner Container Size 5 gal., Cleaner Solvent Base Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range Greater than 50 Percent / 500g/L, Degreaser, Concentrated, Recommended Dilution 1:1 to 1:10, Fragrance Unscented, VOC Content 72.60 Percent, RTU Yield per Container 2 to 11 gal., Contains Naphtha, Flash Point 113 Degrees F, Standards NFPA, OSHA

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, WI

Reviews