KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sweeping Compound, Paraffin Oil, Red

ZEP PROFESSIONAL| Zoro #: G1975985| Mfr #: R03555

$220.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sweeping Compound
Material: Paraffin Oil
Weight: 250 lbs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975985 Mfr #: R03555
Item: Sweeping CompoundMaterial: Paraffin Oil
Weight: 250 lbs.Color: Red
Country of Origin (subject to change): United States

Description

Sweeping Compound, Color Red, Material Paraffin Oil, Weight 250 lbs.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews