SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Touchless Vehicle Detergent, 5 Gallon

ZEP PROFESSIONAL| Zoro #: G1081227| Mfr #: R08235

$63.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contains: -Color: ClearpH: 12.5 to 13.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081227 Mfr #: R08235
Contains: -Color: Clear
pH: 12.5 to 13.0Container Size: 5 gal.
VOC Content: 90 (G/L) 0.67 lbs./gal.For Use With: Truck Brush Or Dilution Unit
Type: -Item: Touchless Foaming Vehicle Detergent
Appearance: LiquidRemoves: Exhaust Deposits, Road Film And Bug Residue
Container Type: BucketCountry of Origin (subject to change): United States

Description

Touchless Foaming Vehicle Detergent, 5 Gallon, Bucket, Clear, Liquid, VOC Content 90 (G/L) .67 LBS/GAL, pH 12.5 to 13.0, Removes Exhaust Deposits, Road Film And Bug Residue, For Use With Truck Brush Or Dilution Unit

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews