Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Truck And Trailer Wash, 1 Gallon, Bottle

  • Zoro #: G3355913
  • Mfr #: 1041477

$12.25

Details
  • Container Size: 1 gal.
  • Item: Truck And Trailer Wash
  • Color: Clear
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zep Professional #1041477 Specifications

  • Zoro #: G3355913
  • Mfr #: 1041477
Container Size: 1 gal. Item: Truck And Trailer Wash
Color: Clear Container Type: Bottle
For Use With: High Pressure Sprayer Applications for Truck Washing Facilities and Rental Centers Appearance: Liquid
Removes: Exhaust Deposits, Road Film And Bug Residue Type: -
pH: 12.2 to 12.8 Package Quantity: 4
VOC Content: - Contains: -
Country of Origin (subject to change): United States

Description

Zep Professional Truck and Trailer Wash include characteristics like: For Use With: Truck Brush Or Dilution Unit, Container Size: 1 gal., Color: Clear.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Zep Professional #1041477