Truck And Trailer Wash, 5 Gallon, Bucket

ZEP PROFESSIONAL| Zoro #: G1778935| Mfr #: R08035

$40.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contains: -Color: ClearpH: 12.2 to 12.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778935 Mfr #: R08035
Contains: -Color: Clear
pH: 12.2 to 12.8Container Size: 5 gal.
VOC Content: -For Use With: Truck Brush Or Dilution Unit
Type: -Item: Truck and Trailer Wash
Appearance: LiquidRemoves: Exhaust Deposits, Road Film And Bug Residue
Container Type: BucketCountry of Origin (subject to change): United States

Description

Truck And Trailer Wash, 5 Gallon, Bucket, Clear, Liquid, pH 12.2 to 12.8, Removes Exhaust Deposits, Road Film And Bug Residue, For Use With Truck Brush Or Dilution Unit

Restrictions and Compliance

*3: Hazardous material

Reviews