KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

55 gal. Utility Degreaser Drum

ZEP PROFESSIONAL| Zoro #: G0470766| Mfr #: R20185

$853.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ready to Use/Concentrated: Concentrated
Degreaser NSF Rating: Not Rated
Item: Utility Degreaser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470766 Mfr #: R20185
Ready to Use/Concentrated: ConcentratedDegreaser NSF Rating: Not Rated
Item: Utility DegreaserDegreaser Container Size: 55 gal.
Degreaser Item: DegreaserRecommended Dilution: 1:2 to 1:40
VOC Content: 104.7g/LDegreaser VOC Range: 10% to 50% / 10 to 500 g/L
Standards: NFPA, OSHAFragrance: Unscented
Degreaser Container Type: DrumSub-Category: Degreaser
Degreaser Application: Facility MaintenanceDegreaser Solvent Base: Solvent
Country of Origin (subject to change): United States

Description

Degreaser, Facility Maintenance, Degreaser Container Type Drum, Degreaser Container Size 55 gal., Degreaser Solvent Base Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range 10 Percent to 50 Percent / 10 to 500 g/L, Concentrated, Recommended Dilution 1:2 to 1:40, Fragrance Unscented, VOC Content 104.7g/L, Standards NFPA, OSHA

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews