DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Vehicle Wash, 35 Lb, Pail, Red, Powder

ZEP PROFESSIONAL| Zoro #: G0950625| Mfr #: R24237

$104.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contains: Surfactants
Item: Car Wash Detergent
For Use With: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950625 Mfr #: R24237
Contains: SurfactantsItem: Car Wash Detergent
For Use With: -Removes: Vehicle Dirt and Grime
Container Type: PailpH: -
VOC Content: 0Appearance: Powder
Container Size: 35 LbType: -
Color: RedCountry of Origin (subject to change): United States

Description

Car Wash Detergent, 35 Lb, Pail, Red, Powder, Contains Surfactants, Removes Vehicle Dirt and Grime

Restrictions and Compliance

*3: Hazardous material

Reviews