Vehicle Wash & Wax, 5 Gal

ZEP PROFESSIONAL| Zoro #: G2265514| Mfr #: R12635

$126.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
pH: 6.5 to 7.0
Type: Wash and Shine
Removes: Vehicle Dirt and Grime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265514 Mfr #: R12635
pH: 6.5 to 7.0Type: Wash and Shine
Removes: Vehicle Dirt and GrimeColor: Pink
Container Size: 5 gal.Contains: Surfactants
VOC Content: 0Item: Car Wash Detergent
Appearance: LiquidFor Use With: -
Container Type: PailCountry of Origin (subject to change): United States

Description

Car Wash Detergent, Wash and Shine, 5 Gal., Pail, Pink, Liquid, Contains Surfactants, pH 6.5 to 7.0, Removes Vehicle Dirt and Grime

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews