Vehicle Wash & Wax, 55 Gal

ZEP PROFESSIONAL| Zoro #: G1316691| Mfr #: R12685

$1173.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contains: Surfactants
Item: Car Wash Detergent
For Use With: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316691 Mfr #: R12685
Contains: SurfactantsItem: Car Wash Detergent
For Use With: -Removes: Vehicle Dirt and Grime
Container Type: DrumpH: 6.5 to 7.0
VOC Content: 0Appearance: Liquid
Container Size: 55 gal.Type: Wash and Shine
Color: PinkCountry of Origin (subject to change): United States

Description

Car Wash Detergent, Wash and Shine, 55 Gal., Drum, Pink, Liquid, Contains Surfactants, pH 6.5 to 7.0, Removes Vehicle Dirt and Grime

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews