SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vinyl and Rubber Dressing, 1 G

ZEP PROFESSIONAL| Zoro #: G2273774| Mfr #: R08324

$31.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contains: SiliconeColor: WhitepH: 5.5 to 6.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273774 Mfr #: R08324
Contains: SiliconeColor: White
pH: 5.5 to 6.5Container Size: 1 gal.
VOC Content: 0For Use With: -
Type: LiquidItem: Vinyl and Rubber Dressing
Appearance: WetRemoves: -
Container Type: BottleCountry of Origin (subject to change): United States

Description

Vinyl and Rubber Dressing, Liquid, 1 gal., Bottle, White, Wet, Contains Silicone, pH 5.5 - 6.5

Restrictions and Compliance

*3: Hazardous material

Reviews