SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vinyl and Rubber Dressing, 1 qt

ZEP PROFESSIONAL| Zoro #: G1803706| Mfr #: R08301

$11.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: LiquidContainer Type: Spray BottleColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803706 Mfr #: R08301
Type: LiquidContainer Type: Spray Bottle
Color: WhiteFor Use With: -
pH: 5.5 to 6.5Container Size: 1 qt.
Contains: SiliconeVOC Content: 0
Removes: -Appearance: Wet
Item: Vinyl and Rubber DressingCountry of Origin (subject to change): United States

Description

Vinyl and Rubber Dressing, Liquid, 1 qt., Spray Bottle, White, Wet, Contains Silicone, pH 5.5 - 6.5

Restrictions and Compliance

*3: Hazardous material

Reviews