SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Antifreeze Coolant, 55 gal., Concentrate

ZEREX| Zoro #: G2016892| Mfr #: ZX002

$947.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dilution Ratio: 50/50Boiling Point (F): 275Type: Concentrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016892 Mfr #: ZX002
Dilution Ratio: 50/50Boiling Point (F): 275
Type: ConcentratedStandards: ASTM
Size: 55 gal.Container Type: Drum
pH: 11Item: Antifreeze Coolant
For Use With: Passenger Cars and Light TrucksFreezing Point (F): -34
Package Quantity: 1pH Value: 11
Size/Net Weight: 525 lbs.Application: Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi./3000 hr./5 yr.
Specific Gravity: 1.110Color: Green
Country of Origin (subject to change): United States

Description

Antifreeze/Coolant, Original Concentrated, Container Size 55 Gallons, Size/Net Weight 525 LBS, Green, Drum, 11 pH, Boiling Point 275 F, Freezing Point -34 F, 1.11 Specific Gravity, For Autos And Light Duty Trucks, 11, ASTM

Reviews