Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Antifreeze Coolant, 55 gal., Concentrate

ZEREX| Zoro #: G1073143| Mfr #: ZXEL2

$1132.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: OrangeBoiling Point (F): 275Size/Net Weight: 525 lbs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073143 Mfr #: ZXEL2
Color: OrangeBoiling Point (F): 275
Size/Net Weight: 525 lbs.Flash Point (F): -
VOC Content: -Size: 55 gal.
For Use With: Passenger Cars and Light TrucksApplication: Silicate- and phosphate-free formula is automaker-approved for use in GM and SAAB vehicles that require OAT DEX-COOL, and in GM and SAAB vehicles. OAT formula. 150,000 mi./5 yr.
Viscosity (SUS @ 100 F): -Viscosity Index: -
pH Value: 11Type: Concentrated
Pour Point (F): -Specific Gravity: 1.110
Package Quantity: 1Standards: ASTM
pH: 11Appearance: -
Freezing Point (F): -34Item: Antifreeze Coolant
Dilution Ratio: 50/50Dissolves: -
Container Type: DrumCountry of Origin (subject to change): United States

Description

Antifreeze/Coolant, Concentrated, Container Size 55 Gallons, Size/Net Weight 525 LBS, Orange, Drum, 11 pH, Boiling Point 275 F, Freezing Point -34 F, 1.11 Specific Gravity, For Autos And Light Duty Trucks, 11, ASTM

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews