Shop Alternate Products
This Product is Discontinued
Zetex
Heat Resist. Gloves, White, Double Palm, PR (Discontinued)
Mfr # 2100034
Zoro # G4828817
This Product is Discontinued
Key Features
- Size One Size Fits Most
- Length 11"
- Material Zetex(R) Highly Texturized Fiberglass
- Max. Temp. 1000 Degrees F
- Standards EN388, EN407