DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

FEP Tubing, 1/16 in ID, 1/8 in OD, 50 ft

ZEUS| Zoro #: G1208155| Mfr #: 71093

$41.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1208155 Mfr #: 71093
Inside Dia.: 1/16"Tube Material: FEP
Tube Hardness: Shore D: 65Length: 50 ft.
Item: TubingOutside Dia.: 1/8"
Tube Length: 50 ft.Tube Color: Natural
Wall Thickness: 0.030"Temp. Range: -148 Degrees to 400 Degrees F
Country of Origin (subject to change): United States

Product Description

Tubing, Tube Inside Dia 1/16 In, Tube Outside Dia 1/8 In, Length 50 Ft, Wall Thickness .030 In, Material of Construction FEP, Temp Range -148 To 400 F, Color Natural

Product Reviews