Tubing, Green, OD 0.062 In, 50 Ft

ZEUS MANUFACTURING| Zoro #: G0363736| Mfr #: 101686

$56.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0363736 Mfr #: 101686
Tube Material: PEEKMax. Pressure: 5000 @ 73 Degrees F
Standards: No Standard RequirementsTube Hardness: Shore D: 85
Tensile Strength: 13, 300 psiItem: Tubing
Tube Length: 50 ft.Tube Color: Natural
Temp. Range: -320 Degrees to 500 Degrees FType: Green
Inside Dia.: 0.030"Outside Dia.: 1/16"
Wall Thickness: 1/64"Country of Origin (subject to change): United States

Product Description

Tubing, Green, Inside Dia. 0.030 In, Outside Dia. 0.062 In, Tensile Strength 13, 300, Max. Pressure 5000 @ 73 Degree F PSI, Temp. Range -320 To 500 Deg F, Material of Construction PEEK, Length 50 Ft, Color Natural, Standards No Standard Requirements

Product Reviews