Tubing, Red, ID 0.005 In, OD 0.063 In, 50 Ft

ZEUS MANUFACTURING| Zoro #: G1284053| Mfr #: 101678

$73.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1284053 Mfr #: 101678
Inside Dia.: 0.005"Tube Material: PEEK
Max. Pressure: 5000 @ 73 Degrees FStandards: No Standard Requirements
Tube Hardness: Shore D: 85Tensile Strength: 13, 300 psi
Item: TubingType: Red
Outside Dia.: 1/16"Tube Length: 50 ft.
Tube Color: NaturalWall Thickness: 1/32"
Temp. Range: -320 Degrees to 500 Degrees FCountry of Origin (subject to change): United States

Product Description

Tubing, Red, Inside Dia. 0.005 In, Outside Dia. 0.063 In, Tensile Strength 13, 300, Max. Pressure 5000 @ 73 Degree F PSI, Temp. Range -320 To 500 Deg F, Material of Construction Peek, Length 50 Ft, Color Natural, Standards No Standard Requirements

Product Reviews