Shrink Tubing, 0.031in ID, Clear, 4ft

ZEUS| Zoro #: G2055575| Mfr #: 103660

$3.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2055575 Mfr #: 103660
Flame Retardant: NoShrink Tubing Type: Heat Shrink Tubing
Min. Shrink Temp.: 420 Degrees FShrink Tubing Wall Type: Medium Wall
Shrink Tubing Adhesive Lined: NoItem: Heat Shrink Tubing
Shrink Tubing Length: 4 ft.Shrink Tubing Material: Fluorinated Ethylene Propylene
Shrink Tubing Usable Temp. Range: -148 Degrees to 400 Degrees FI.D. After Shrinking: 0.027"
Shrink Ratio: 1.3:1Standards: AMS-DTL-23053/11 Class 1
Max. Voltage: Greater than 2000 V/milColor: Clear
Shrink Tubing Wall Thickness After Shrinking: 0.008"Shrink Tubing I.D. Before Shrinking: 0.031"
Use Shrink Tubing With Wire Size: 24 AWGCountry of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -148 Degrees to 400 Degrees F, Shrink Ratio 1.3:1, Clear, Length 4 ft., Wire Range 24 AWG, I.D. Before Shrinking 0.031 In., I.D. After Shrinking 0.027 In., Wall Thickness After Shrinking 0.008 In., Shrink Temp. 420 Degrees F, Max. Voltage Greater than 2000 V/mil, Standards AMS-DTL-23053/11 Class 1

Product Reviews

Save 15%. Sign up for Z-mail.